Abbotsford
PANP614RT

PANDUIT CANADA CORP. P6-14R-T Pan-Term® P6-14R-T Ring Terminal, Bare, 6 AWG, 1/4" Stud, PK200

Price $0.8578 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:P6-14R-T

Description

The P6-14R-T Pan-TermĀ® Terminal is a non-insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 2,000 V
Material Copper Finish Tin-Plated
Color NA Barrel Type Brazed Seam
Barrel Length 0.49 in Temperature Rating 302 F
Width 0.47 in Standards cULus Listed 587H E52164, CSA Certified LR31212
UPC 074983870738

Packages

200 - UNIT - (200)