Abbotsford
PANS1/038RC

PANDUIT S1/0-38R-C Pan-Lug™ S1/0-38R-C Loose Piece Ring Terminal

Price $3.6039 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S1/0-38R-C
Documents Documents

Description

Tubular Ring Terminal, 1/0 AWG, 3/8 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42950
Voltage Rating NA V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes NA
Barrel Length 0.58 in Width 0.76 in
Standards C22.2 No. 65-13 UPC 074983600359

Packages

100 - UNIT - (100)