Abbotsford
PANS1/056RC

PANDUIT S1/0-56R-C Pan-Lug™ S1/0-56R-C Loose Piece Ring Terminal

Price $3.7448 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S1/0-56R-C
Documents Documents

Description

Tubular Ring Terminal, 1/0 AWG, 5/16 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42491.00 IN
Voltage Rating 35,000 V Material Copper
Finish Tinned Barrel Type Seamless Tubular
Number of Holes 1 Barrel Length 0.58 in
Width 0.76 in UPC 074983600342

Packages

100 - UNIT - (100)