Abbotsford
PANS25012RC

PANDUIT CANADA CORP. S250-12R-C Pan-Lug™ S250-12R-C Loose Piece Ring Terminal

Price $8.1840 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:S250-12R-C
Documents Documents

Description

Tubular Ring Terminal, 250 kcmil, 1/2 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 1/2 In.
Voltage Rating NA V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes NA
Barrel Length 1.01 in Width 1.17 in
UPC 074983600779

Packages

100 - UNIT - (100)