Description
Tubular Ring Terminal, 2/0 AWG, 3/8 stud size, non-insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Lug™ |
| Type | Tubular Ring Compression Lug | Stud Size | 42950 |
| Number of Holes | NA | Voltage Rating | NA V |
| Material | Copper | Finish | Tinned |
| Color | Metallic | Barrel Type | Seamless Tubular |
| Barrel Length | 0.66 in | Width | 0.85 in |
| Standards | 486A-486B File #E52164 | UPC | 074983600397 |
Packages
| 100 - UNIT - (100) |