Abbotsford
PANS2/056RC

PANDUIT S2/0-56R-C Pan-Lug™ S2/0-56R-C Loose Piece Ring Terminal

Price $4.1374 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S2/0-56R-C
Documents Documents

Description

Tubular Ring Terminal, 2/0 AWG, 5/16 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42491
Voltage Rating 35 V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes NA
Barrel Length 0.66 in Width 0.85 in
Standards 486A-486B File #E52164 UPC 074983600380

Packages

1 - UNIT - 1