Abbotsford
PANS2/076RC

PANDUIT CANADA CORP. S2/0-76R-C TubRingTerm,NonIns,2/0AWG,7/16StudPK100

Price $3.7531 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:S2/0-76R-C
Documents Documents

Description

Tubular Ring Terminal, 2/0 AWG, 7/16 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42552
Voltage Rating 35000 V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes 1
Barrel Length 0.66 in Length 2.1 in
Width 0.85 in Standards C22.2 No. 65-13
UPC 074983600403

Packages

100 - UNIT - (100)