Abbotsford
PANS210RT

PANDUIT CANADA CORP. S2-10R-T Pan-Lug™ S2-10R-T Loose Piece Ring Terminal

Price $3.0154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:S2-10R-T
Documents Documents

Description

Tubular Ring Terminal, 2 and 1 AWG, #10 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 0.19 in
Voltage Rating 35,000 V Material Copper
Barrel Type Seamless Tubular Number of Holes 1
Barrel Length 0.59 in Width 0.7 in
UPC 074983600281

Packages

200 - UNIT - (200)