Abbotsford
PANS214RT

PANDUIT CANADA CORP. S2-14R-T Pan-Lug™ S2-14R-T Loose Piece Ring Terminal

Price $2.6980 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:S2-14R-T
Documents Documents

Description

Tubular Ring Terminal, 2 and 1 AWG, 1/4 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42826.00 IN
Voltage Rating 35,000 V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes 1
Barrel Length 0.59 in Width 0.7 in
Standards C22.2 No. 65-13 UPC 074983600298

Packages

200 - UNIT - (200)