Description
Tubular Ring Terminal, 2 and 1 AWG, 3/8 stud size, non-insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Lug™ |
| Type | Tubular Ring Compression Lug | Stud Size | 3/8 In. |
| Number of Holes | NA | Voltage Rating | NA V |
| Material | Copper | Finish | Tinned |
| Barrel Type | Seamless Tubular | Barrel Length | 0.59 in |
| Width | 0.7 in | Standards | UL listed and CSA certified |
| UPC | 074983600311 |
Packages
| 200 - UNIT - (200) |