Abbotsford
PANS3/014RC

PANDUIT S3/0-14R-C Pan-Lug™ S3/0-14R-C Loose Piece Ring Terminal

Price $5.5620 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S3/0-14R-C
Documents Documents

Description

Tubular Ring Terminal, 3/0 AWG, 1/4 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42826
Voltage Rating NA V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes NA
Barrel Length 0.83 in Width 0.96 in
Standards 486A-486B File #E52164 UPC 074983600427

Packages

100 - UNIT - (100)