Abbotsford
PANS3/012RC

PANDUIT CANADA CORP. S3/0-12R-C Pan-Lug™ S3/0-12R-C Loose Piece Ring Terminal

Price $5.3529 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:S3/0-12R-C
Documents Documents

Description

Tubular Ring Terminal, 3/0 AWG, 1/2 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42767.00 IN
Voltage Rating 35,000 V Material Copper
Finish Tinned Barrel Type Seamless Tubular
Number of Holes 1 Barrel Length 0.83 in
Width 0.96 in UPC 074983600472

Packages

100 - UNIT - (100)