Abbotsford
PANS4/012RC

PANDUIT S4/0-12R-C Pan-Lug™ S4/0-12R-C Loose Piece Ring Terminal

Price $6.5255 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S4/0-12R-C
Documents Documents

Description

Tubular Ring Terminal, 4/0 AWG, 1/2 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42767
Voltage Rating NA V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes NA
Barrel Length 0.91 in Width 1.06 in
Standards 486A-486B File #E52164 UPC 074983600595

Packages

100 - UNIT - (100)