Abbotsford
PANS4/038RC

PANDUIT CANADA CORP. S4/0-38R-C Pan-Lug™ S4/0-38R-C Loose Piece Ring Terminal

Price $6.5255 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:S4/0-38R-C
Documents Documents

Description

Tubular Ring Terminal, 4/0 AWG, 3/8 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42950.00 IN
Voltage Rating 35,000 V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes 1
Barrel Length 0.91 in Width 1.06 in
Standards C22.2 No. 65-13 UPC 074983600489

Packages

100 - UNIT - (100)