Abbotsford
PANS410RT

PANDUIT CANADA CORP. S4-10R-T TubRingTerm,NonIns,4AWG,#10Stud,PK200

Price $2.7673 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:S4-10R-T
Documents Documents

Description

Tubular Ring Terminal, 4 AWG, #10 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 0.19 In.
Voltage Rating NA V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes NA
Barrel Length 0.48 in Length 1.2 in
Width 0.55 in Standards C22.2 No. 65-13
UPC 074983600243

Packages

200 - UNIT - (200)