Description
Tubular Ring Terminal, 4 AWG, 3/8 stud size, non-insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Lug™ |
| Type | Tubular Ring Compression Lug | Stud Size | 42950 |
| Voltage Rating | NA V | Material | Copper |
| Finish | Tinned | Color | Metallic |
| Barrel Type | Seamless Tubular | Number of Holes | NA |
| Barrel Length | 0.48 in | Width | 0.62 in |
| Standards | 486A-486B File #E52164 | UPC | 074983600274 |
Packages
| 200 - UNIT - (200) |