Abbotsford
PANS614RT

PANDUIT CANADA CORP. S6-14R-T Pan-Lug™ S6-14R-T Loose Piece Ring Terminal

Price $1.1583 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:S6-14R-T
Documents Documents

Description

Tubular Ring Terminal, 6 AWG, 1/4 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 1/4 In.
Voltage Rating NA V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes NA
Barrel Length 0.48 in Width 0.48 in
UPC 074983600205

Packages

200 - UNIT - (200)