Abbotsford
PANS810RT

PANDUIT CANADA CORP. S8-10R-T Pan-Lug™ S8-10R-T Loose Piece Ring Terminal

Price $0.9445 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:S8-10R-T
Documents Documents

Description

Tubular Ring Terminal, 8 AWG, #10 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Material Copper
Finish Tinned Barrel Type Seamless Tubular
Barrel Length 0.4 in Width 0.41 in
UPC 074983600007

Packages

200 - UNIT - (200)