Abbotsford
PANS814RT

PANDUIT CANADA CORP. S8-14R-T Pan-Lug™ S8-14R-T Loose Piece Ring Terminal

Price $0.9445 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:S8-14R-T
Documents Documents

Description

Tubular Ring Terminal, 8 AWG, 1/4 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42826
Voltage Rating 35 V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes NA
Barrel Length 0.4 in Width 0.48 in
Standards C22.2 No. 65-13 UPC 074983600021

Packages

200 - UNIT - (200)