Abbotsford
PANS838RT

PANDUIT CANADA CORP. S8-38R-T Pan-Lug™ S8-38R-T Loose Piece Ring Terminal

Price $1.1006 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:S8-38R-T
Documents Documents

Description

Tubular Ring Terminal, 8 AWG, 3/8 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 3/8 In.
Voltage Rating NA V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes NA
Barrel Length 0.4 in Width 0.6 in
Standards 486A-486B File #E52164 UPC 074983600045

Packages

200 - UNIT - (200)