Abbotsford
TAB2042103

ABB ELECTRIFICATION CANADA INC 204210-3 Terminal ring piercing insulated 12-2AWG 3/8"

Price $3.3248 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:204210-3

Description

Connector insulation piercing ring terminal. Designed to penetrate magnet wire insulation during application, eliminating the need for stripping, brazing, welding or other methods of joining magnet wire. For aluminium to copper, aluminium to aluminium or copper to copper magnet wire connections.

Specifications

Brand Name Thomas & Betts Sub Brand Dragon Tooth®
Item Name Ring Terminal Type Insulated
Conductor Size 12-4 AWG Stud Size 3/8 in
Material Copper Finish Tin-Plated
Standards UL E9809 Listed Application For Aluminum to Copper, Aluminum to Aluminum or Copper to Copper Magnet Wire Connections
UPC 786210867748

Packages

1 - UNIT - 1