ABB ELECTRIFICATION CANADA INC 210214-1 Dragon Tooth® Non Insulated Ring Terminal Short Sleeve 14-10 AWG 1/4 in Stud size
Description
Insulation piercing magnet wire ring terminal. It is made of copper with tin plated. It is designed to penetrate magnet wire insulation during application, eliminating the need for stripping, brazing, welding or other methods of joining magnet wire. It is used for aluminium to copper, aluminium to aluminium or copper to copper magnet wire connections.
Specifications
| Brand Name | ABB | Sub Brand | Dragon Tooth® |
| Item Name | Non Insulated Ring Terminal | Type | Short Sleeve |
| Conductor Size | 14-10 AWG | Stud Size | 1/4 in |
| Material | Copper | Finish | Tin Plated |
| Standards | UL File Number E9809 | Application | Aluminum to Copper, Aluminum to Aluminum or Copper to Copper Magnet Wire Connections |
| UPC | 786210072197 |
Packages
| 1 - UNIT - 1 |