Abbotsford
TAB22R146

ABB ELECTRIFICATION CANADA INC 22R146 Dragon Tooth® Ring Terminal Ring Terminal 1/4 in Stud size

Price $1.0572 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:22R146

Description

Insulation piercing magnet wire connector. Eliminates stripping, brazing and soldering.

Specifications

Brand Name ABB Sub Brand Dragon Tooth®
Item Name Ring Terminal Type Ring Terminal
Conductor Size 16-12 AWG, 1.3 - 6.2 mm Combined Wire, 1.29 - 2.05 mm Round, 1.27 - 2.03 mm Rectangular Stud Size 1/4 in
Material Copper Finish Tin Plated
Tang Size 10.7 mm Barrel Diameter 6.4 mm
Barrel Length 11.5 mm Length 24.2 mm
Standards UL File Number E9809, cURus Certified Application For Aluminum to Copper, Aluminum to Aluminum or Copper to Copper Magnet Wire Connections
UPC 786210890012

Packages

1 - UNIT - 1