Description
Non-Insulated Ring Terminal, Length .92 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range #22-#16 AWG, Copper, Tin Plated
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Sta-Kon® |
| Item Name | Non-Insulated Ring Terminal | Type | Short Sleeve, Type A |
| Conductor Size | 22-16 AWG | Stud Size | 1/4 in |
| Voltage Rating | 600 V | Material | Electrolytic Copper |
| Finish | Electro Tin Plated | Color | Metallic |
| Tang Type | Ring | Barrel Type | Serrated |
| Temperature Rating | 150 °C | Width | 1.63 in |
| Standards | UL E9809, UL 94-V0 Flammability Rating | UPC | 786210803043 |
Packages
| 1 - UNIT - 1 |