Abbotsford
TABA18516

ABB ELECTRIFICATION CANADA INC A18-516 NON-INS RING TERM, 22-16, 5/16, MET

Price $0.9041 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A18-516

Description

Non-Insulated Ring Terminal, Length .92 Inches, Width .50 Inches, Bolt Hole 5/16 Inch, Wire Range #22-#16 AWG, Copper, Tin Plated

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Ring Terminal Type Short Sleeve
Conductor Size 22-16 AWG Stud Size 5/16 in
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Metallic
Tang Type Ring Temperature Rating 150 degrees C
Length 0.92 in Width 1/2 in
For Use With WT110M, WT111M, WT112M, WT2000, ERG4002 Crimp Tool Standards UL E9809 Listed
Application For Copper Conductors UPC 786210597836

Packages

1 - UNIT - 1