Abbotsford

ABB ELECTRIFICATION CANADA INC A75 Terminal ring non-insulated copper 22-16AWG 1/2"

Price $0.9161 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A75

Description

STA-KONĀ® Non-insulated ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Ring Terminal Type Non-Insulated Ring Terminal
Conductor Size 22-16 AWG Stud Size 1/2 in
Voltage Rating 600 V Material Copper
Finish Tin Plated Color Metallic
Tang Type Ring Barrel Configuration Serrated
Temperature Rating 150 degrees C Length 1.06 in
Width 0.72 in Standards UL E9809 Listed
UPC 786210808055

Packages

1000 - UNIT - (1000)