Abbotsford
WAG22124012500

WAGO CANADA INC. 60513016 CONN INLINE SPLICING WLEVER 12 AWG BULK 2500

Price $0.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:60513016

Description

Specifications

Brand Name Wago Corp Item Name Inline Splicing Connector with Lever
Voltage Rating 450 V Amperage Rating 32 A
Conductor Size 12 AWG Number of Conductors 2
Material Polycarbonate Color Transparent

Packages

2500 - UNIT - (2500)