Abbotsford
IDI301047JC

IDEAL INDUSTRIES 30-1047JC Twister ProFLEX Wire Connector (Box of 75)

Price $30.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-1047JC

Description

Twister ProFLEX is rated for 1000 volts, and offers the added protection of a flexible skirt. It delivers the widest wire combination range in its class, and is ergonomically designed for ease of use. Everyday performance professional electricians can trust.


Rated for 1000V, both AC and DC

Flexible skirt provides improved protection and adapts to tightly fit electrical boxes with limited space

Swept wing design with SureGrip™ overmould offers maximum comfort, leverage, and torque for faster connections

Expanding square-cut spring and polypropylene shell deliver a secure connection every time

Tough, UL 94V-2 flame-retardant shell

22 to 8 AWG - Minimum 2 #18, Maximum 4 #10

cUL - Pressure Wire Connectors 2C86

Specifications

Brand Name Ideal Sub Brand Twister® ProFLEX™
Item Name Wire Connector Voltage Rating 1000 VAC/VDC
Conductor Size 22-8 AWG Series/Model 347
Material Polypropylene Standards cULus Listed, UL 94V-2 Flammability
UPC 624141035389

Packages

12 - UNIT - (12)