Abbotsford

ABB ELECTRIFICATION CANADA INC 35BK Connector wire black 18-8AWG flip-pk 5000qty

Price $0.3532 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:35BK

Description

MARRETTE® BLACK™ high temperature wire connector for circuits up to 600 V and lighting fixtures and signs up to 1000 V. Made of rugged, thermoplastic polymer material 150 °C rated. Large, finely ribbed, barrel-shaped cap makes it easier to grip. Deep, wide throat ensures full insulation coverage. Unique copper-coated spring helps resist corrosion. For copper conductor only.

Specifications

Brand Name ABB Type Wire Connector
Voltage Rating 600 V Material Thermoplastic
Color Black Mounting Twist-On
Temperature Rating 302 °F, 150 °C Standards UL E9809, CSA 6591
UPC 067396008126

Packages

1 - UNIT - 1