Description
Panduit JN224-318-M Nylon Insulated Wire Joint
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Wire Joint | Material | Brass |
| Color | Red | Finish | Tin-Plated |
| Mounting | 7/16 In. | UPC | 613056877542 |
Packages
| 1000 - UNIT - (1000) |
Panduit JN224-318-M Nylon Insulated Wire Joint
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Wire Joint | Material | Brass |
| Color | Red | Finish | Tin-Plated |
| Mounting | 7/16 In. | UPC | 613056877542 |
| 1000 - UNIT - (1000) |