Abbotsford
IDI30845

IDEAL INDUSTRIES 30-845 Twister® ProFLEX™ Plus Wire Connector (Barrel of 25,000)

Price $3,362.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-845

Description

Fit connectors into tight boxes easily with the Twister® ProFLEX™ PLUS wire connector. Supporting a range from #22 AWG to #8 AWG and rated up to 600V, this space-saving connector handles the widest wire range of any tan/yellow connector on the market. Thanks to soft, high-leverage wings, you’ll twist this connector on smooth as butter. Additionally, the patented SureGrip™ overmold provides a comfortable and ergonomic grip, reducing your hand fatigue and allowing you to apply more torque with less effort. The waxed, open-coil spring ensures the connector grabs quickly, while the flexible skirt offers added protection and helps the electrical connector squeeze into tight boxes. Plus, the Twister ProFLEX PLUS features a UL 94V-2 flame-retardant shell that provides even more protection. Perfect for wiring 3-way switches, GFCI outlets, and more, this twister connector is your go-to solution for a wide range of applications. The Twister ProFLEX PLUS connector packs an impressive wire range into a small, convenient design — delivering you powerful performance, job after job.

Specifications

Brand Name Ideal Sub Brand Twister® ProFLEX™ Plus
Item Name Wire Connector Voltage Rating 600 V
Conductor Size (3)22-(3)10 AWG Series/Model 345
Connection Type Twist-On Material Polypropylene
Color Tan/Yellow Standards cULus E5238 Listed
UPC 783250717415

Packages

1 - UNIT - 1