ILSCO CANADA NEWCO ULC DBK-1 ClearChoice Direct Burial Splice Kit DBK:DIRECT BURIAL SPLICE for UF Cable, Copper Conductor
Description
Direct burial and above grade splice kit. Manufactured from electrolytic copper. Heavy wall heat shrink tubing with sealant. Connector and heat shrink packaged together.
Specifications
| Brand Name | Ilsco | Sub Brand | ClearChoice |
| Item Name | Direct Burial Splice Kit | Type | DBK:DIRECT BURIAL SPLICE |
| Voltage Rating | 600 V | Conductor Size | 8/3-4/2 AWG with Ground |
| Material | Electrolytic Copper | Temperature Rating | 90 °C |
| For Use With | UF Cable, Copper Conductor | Includes | Heavy Wall Heat Shrink Tube, Connector |
| Standards | UL File Number E125087, CSA Certified, RoHS Compliant | Application | Direct Burial and Above Grade Splice Kit |
| UPC | 783669232127 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |