ABB ELECTRIFICATION CANADA INC 204210S Dragon Tooth® Magnet Wire Splice Standard Version, Insulation Piercing, Short Sleeve 4-12 AWG Copper
Description
Splice for copper and aluminum magnet wire, Dragon Tooth®, Magnet wire termination system. Penetrate all standard copper and aluminum magnet wire insulations. Perfect for heavy formvar, Poly-thermaleze, Polyester and polyurethane insulations.
Specifications
| Brand Name | ABB | Sub Brand | Dragon Tooth® |
| Item Name | Magnet Wire Splice | Conductor Size | 4-12 AWG |
| Type | Standard Version, Insulation Piercing, Short Sleeve | Contact Material | Copper |
| Finish | Tin Plated | Standards | UL File Number E9809 |
| Application | For Aluminum to Copper, Aluminum to Aluminum or Copper to Copper Magnet Wire Connections | UPC | 786210867755 |
Packages
| 1 - UNIT - 1 |