Abbotsford
TAB22L002

ABB ELECTRIFICATION CANADA INC 22L002 Connector insulation pierc cu 24-15AWG STA-KON

Price $0.4896 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:22L002

Description

STA-KON® DRAGON TOOTH® Magnet wire termination system splice for copper and aluminum magnet wire. Penetrate all standard copper and aluminum magnet wire insulations. Perfect for heavy Formvar, poly-thermaleze, polyester and polyurethane insulations.

Specifications

Brand Name Thomas & Betts Sub Brand Dragon Tooth®, Sta-Kon®
Item Name Insulation Piercing Connector Type Splice
Conductor Size 24-15 AWG Material Copper
Standards UL E9809 Listed Application For Aluminum to Copper Magnet Wire Connections
UPC 786210892474

Packages

1000 - UNIT - (1000)