Abbotsford
TABA18PSM

ABB A18-PS-M Splice parallel copper 22-16AWG 0.314"

Price $0.5106 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-PS-M
Documents Documents

Description

Wires are laid side by side in the connector and the connection is made in one crimp. Offer advantages in simplicity of installation and small size. One crimp completes the splice. For use with ERG4002 crimp tool.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Parallel Splice Type Non-Insulated
Voltage Rating 600 V Conductor Size 22-16 AWG
Material Copper Color Metallic
For Use With ERG4002 Crimp Tool Standards UL E9809 Listed
UPC 786210936253

Packages

1 - UNIT - 1