Abbotsford
CAB12/3AC90CUT

SONECABLE 800008-150 AC90 BX 12/3C 600V150mtr

Price $6.1621 / M
Final sale
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:800008-150

Description

150 m 12 AWG AC90 Copper Conductor with 3 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Type Flexible, Interlocked Wire Gauge Size 12 AWG
Number of Conductors 3 Length 150 m
Conductor Material Copper Armor Material Aluminum
Voltage Rating 600 V Outside Diameter 0.303 in
Insulation Material Cross-Linked Polyethylene Insulation Thickness 0.03 in
Amperage Rating 30 A Color Code Black/Red/White
Weight 191 kg/km Temperature Rating 90 °C
Standards CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4 Application For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations

Packages

150 - UNIT - 150 300 - UNIT - 300