Abbotsford
CAB14/2AC90CUT

NORTHERN CABLES INC 800031-300 AC90 BX 14/2C 600V CUT

Price $3.7730 / M
Final sale
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:NORTHERN CABLES INC
Manufacturer #:800031-300

Description

300 m 14 AWG AC90 Copper Conductor with 2 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Type Flexible, Interlocked Wire Gauge Size 14 AWG
Number of Conductors 2 Length 300 m
Conductor Material Copper Armor Material Aluminum
Voltage Rating 600 V Outside Diameter 0.248 in
Insulation Material Cross-Linked Polyethylene Insulation Thickness 0.03 in
Amperage Rating 25 A Color Code Black/White
Weight 121 kg/km Temperature Rating 90 °C
Standards CSA 109933, CSA C22.2 No. 51, No. 38 and No. 2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4 Application For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations

Packages

150 - UNIT - 150 300 - UNIT - 300