Description
300 m 14 AWG AC90 Copper Conductor with 2 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.
Specifications
| Brand Name | Northern Cables | Item Name | AC90 Armored Cable |
| Type | Flexible, Interlocked | Wire Gauge Size | 14 AWG |
| Number of Conductors | 2 | Length | 300 m |
| Conductor Material | Copper | Armor Material | Aluminum |
| Voltage Rating | 600 V | Outside Diameter | 0.248 in |
| Insulation Material | Cross-Linked Polyethylene | Insulation Thickness | 0.03 in |
| Amperage Rating | 25 A | Color Code | Black/White |
| Weight | 121 kg/km | Temperature Rating | 90 °C |
| Standards | CSA 109933, CSA C22.2 No. 51, No. 38 and No. 2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4 | Application | For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations |
Packages
| 150 - UNIT - 150 | 300 - UNIT - 300 |