Abbotsford
CAB6/3AC90CUT

NORTHERN CABLES INC 800060-150 AC90 BX 6/3C 600V150mtr CUT

Price $27.7572 / M
Final sale
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:NORTHERN CABLES INC
Manufacturer #:800060-150

Description

150 m 6 AWG AC90 Copper Conductor with 3 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Type Flexible, Interlocked Wire Gauge Size 6 AWG
Number of Conductors 3 Length 150 m
Conductor Material Copper Armor Material Aluminum
Voltage Rating 600 V Outside Diameter 0.557 in
Insulation Material Cross-Linked Polyethylene Insulation Thickness 0.045 in
Amperage Rating 75 A Color Code Black/Red/White
Weight 688 kg/km Temperature Rating 90 °C
Standards CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4 Application For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations

Packages

150 - UNIT - 150