Abbotsford

FLO HOX6F2A1A1-FL-P20 FLO Home X6 50 amp, Deep Silver, hardwired, J1772 Level 2 Home EV Charging Station

Price $933.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLO
Manufacturer #:HOX6F2A1A1-FL-P20
Documents Documents
Country of origin:Canada

Description

Premium 50 A silver EV charger is perfect for outdoor installations. Built with a type 4X recyclable aluminum enclosure, it handles all weather conditions and the test of time with corrosion resistance. This hardwired charger is compatible with copper or aluminum wiring. Equipped with a 25 foot cable and J1772 connector is compatible with any EV including Tesla using the manufacturer adapter. Designed for additional installation flexibility, the connector and cable holster is detachable and has daisy-chaining capabilities to add 2 or more FLO Home X6 chargers to the same circuit.

Specifications

Brand Name Flo Services Sub Brand Home
Item Name Electric Car Charger Input Voltage 240/208 V
Amperage Rating 50 A Wattage 12 kW
Connector Type J1772 Charging Cable Frequency Rating 60 Hz
Cable Length 25 ft Material Recyclable Aluminum
Color/Finish Silver Dimensions 16.09 in L x 8-1/4 in W x 7-1/2 in D
Temperature Rating -40 to 50 °C Warranty 5 yr Residential, 1 yr Commercial
Standards CSA C22.2 No. 280 Certified in File Number E522576, Energy Star Certified, UL Listed to UL 2594 UPC 628719772072

Packages

1 - UNIT - 1