Abbotsford

SERVICES FLO INC. HOX8F2A1A1-FL-P17 FLO Home X8 80 amp, Absolute Black, hardwired, J1772 Level 2 Home EV Charging Station

Price $1,556.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SERVICES FLO INC.
Manufacturer #:HOX8F2A1A1-FL-P17
Documents Documents

Description

The ultimate in power and performance, this black EV charger delivers 80 amps, making it perfect for high-performance vehicles and forward-thinking homeowners. Its type 4X recyclable aluminum enclosure ensures durability, handling all weather conditions and resisting corrosion over time. This hardwired charger is compatible with both copper and aluminum wiring. Equipped with a 25-foot cable and a J1772 connector, it is compatible with any EV, including Tesla with the manufacturer adapter. For added installation flexibility, the detachable connector and cable holster allow daisy-chaining, enabling the addition of two or more FLO Home X6 or X8 chargers to the same circuit.

Specifications

Brand Name Flo Services Sub Brand Home
Item Name Electric Car Charger Input Voltage 240/208 V
Amperage Rating 80 A Wattage 19.2 kW
Connector Type J1772 Charging Cable Frequency Rating 60 Hz
Cable Length 25 ft Material Recyclable Aluminum
Color/Finish Black Dimensions 16.09 in L x 8-1/4 in W x 7-1/2 in D
Temperature Rating -40 to 50 °C Warranty 5 yr Residential, 1 yr Commercial
Standards CSA C22.2 No. 280 Certified in File Number E522576, Energy Star Certified, UL Listed to UL 2594 UPC 628719772133

Packages

1 - UNIT - 1