Abbotsford
SIE8EM13124CF180FA3

SIEMENS CANADA LTD 8EM13124CF180FA3 VersiCharge™

Inventory
Unavailable for order
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8EM13124CF180FA3

Description

L2 VersiCharge AC G3 V1.0 Residential High end 40A SP metering J1772 (20ft) UL Wi-Fi Ethernet 15118HW Standalone

Specifications

Brand Name Siemens Sub Brand VersiCharge™
Item Name Metered Power Outlet Panel Type High End
Voltage Rating 208 V/240 VAC Amperage Rating 40 A
Phase 1 Frequency Rating 60 Hz
Width 7.090 in Height 16.100 in
Mounting Type Wall/Post Standards cUL Listed, EMC
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other UPC 195125043688

Packages

1 - UNIT - 1