Abbotsford
SIE8EM13125CF180FA3

SIEMENS CANADA LTD 8EM13125CF180FA3 VersiCharge™

Price $2,269.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8EM13125CF180FA3

Description

L2 VersiCharge AC G3 V1.0 Residential High end 48A SP metering J1772 (20ft) UL Wi-Fi Ethernet 15118HW Standalone

Specifications

Brand Name Siemens Sub Brand VersiCharge™
Item Name Electric Vehicle Charger Type Residential, High End, Smart
Voltage Rating 208 - 240 V Amperage Rating 48 A
Phase 1 Frequency Rating 60 Hz
Output Power 11.5 kW Enclosure Type NEMA 4
Cord Type 20 ft Width 7.09 in
Connection Type J1772 Plug Depth 3.78 in
Height 16.1 in Temperature Range -31 to 122 °F
Mounting Type Wall/Post Operating Temperature -31 to 122 °F
Standards UL 1998, UL 991, UL2594/CSA C22.2 No. 280/NMX-J-677-ANCE, UL 2231-1/CSA C22.2 Application For Workplaces, Retail, Parking Garages, Multi-residential, All Public Charging and Home Charging
UPC 195125043695

Packages

1 - UNIT - 1