Abbotsford
FLOCOPS700ED1FLP07

SERVICES FLO INC. COPS700ED1-FL-P07 CORE+ MAX EV CHARGER 80APS WALL MNT LCD RFID

Inventory
Unavailable for order
Manufacturer:SERVICES FLO INC.
Manufacturer #:COPS700ED1-FL-P07

Description

Specifications

Brand Name Flo Services Sub Brand CoRe+ MAX™
Item Name LCD EV Charging Station Type Level 2
Voltage Rating 208/240 VAC Amperage Rating 80 A
Frequency Rating 60 Hz Output Power 1.2 - 19.2 kW
Enclosure Type Type 3R Material Aluminum
Mounting Type Wall Operating Temperature -40 to 122 °F
Standards CSA- C22.2 No. 280, UL 2594, CSA C22.2 No 281.1 and 281.2, UL 2231-1/2231-2, UL Listed, USA - FCC 47 CFR 15 Class A, CAN - ICES-003, ADA Compliant Application Commercial, Fleet and Workplace Applications

Packages

1 - UNIT - 1 25 - SKID - 25