Abbotsford
FLOC+PEDSTIPRIVEN

SERVICES FLO INC. C+PED-STI-PRIV-EN CORE+PEDESTAL WORKPLACECHARGING CUSTOMIZATION

Price $70.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SERVICES FLO INC.
Manufacturer #:C+PED-STI-PRIV-EN

Description

Specifications

Brand Name Flo Services Sub Brand CoRe+™
Item Name Workplace Charging Customization Voltage Rating 208/240 VAC
Amperage Rating 30 A Frequency Rating 60 Hz
Enclosure Type NEMA 4X Material Aluminum
Mounting Type Pedestal Operating Temperature -40 to 50 °C
Standards FCC 47 CFR 15, Class A, CAN - ICES (A)/NMB-3 (A)