Abbotsford
CAB23/4PS6CMP21CBLUBOX

21ST CENTURY ENTERTAINMENT INC WICH6106BL CAT6 23/4 UTP CMP FT6BLU 305M BOX - 21 CENTUR

Price $529.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:21ST CENTURY ENTERTAINMENT INC
Manufacturer #:WICH6106BL

Description

Cat6 plenum-rated Ethernet cable with 23AWG solid copper conductors ensures Gigabit and 10Gbps speeds with low interference. FT4/CSA approved for safe in-wall and plenum installations. Blue PVC jacket. Cable Concepts Plenum Cat6 Ethernet Cable is designed for high-speed networking, supporting Gigabit and 10Gbps connections with low crosstalk and enhanced signal integrity. Constructed with 23AWG solid copper conductors, this Cat6 cable ensures high-speed data transmission for commercial buildings, offices, and data centers. Certified FT4/CSA approved, this plenum-rated cable meets fire and safety standards, making it safe for in-wall, ceiling, and structured cabling installations. The durable blue PVC jacket protects against wear and environmental factors, while the 1000ft pull box makes installation seamless for contractors, IT professionals, and electricians.

Packages

1 - UNIT - 1