Abbotsford
CAREMS10AV2O1X

CARLO GAVAZZI EMS10AV2O1X 3-PHASE IOT ENERGY MGMTSYS 1DI+1DO

Price $1,523.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:EMS10AV2O1X

Description

EMS is an all-in-one smart meter, gateway, web-server and controller. It is an energy analyser that can monitor one three phase load (or 3 single- phase loads), expandable to 10 three-phase loads via ESY bus add-ons. EMS is a gateway that supports several communication protocols including Modbus (TCP/IP and RTU), BACnet IP, FTP, FTPS, SFTP, Rest-API and MQTT which allow for rapid integration with third-party software and any other device connected to the network (e.g., building energy managementsystemsandinverters or charging stations). EMS is a stand-alone controller: with two Ethernet ports, RS485 ports and Wi-Fi communication for a easy and simple programming via smart- phone; energy data readings can be pushed to external servers/Cloud and can be stored in the internal memory of the device. By combining accurate metering, a powerful Linux powered CPU in a small case, EMS is really a complete Energy ManagementSysteminabox.

Packages

1 - UNIT - 1