Description
Three-phase all-in-one IoT meter, 120-277 V L-N, 208-480 V L-L, direct connection up to 65 A, self power supply, with RS485 Modbus slave port, Digital input. EMS is an all-in-one smart meter, gateway, web-server and controller. It is an energy analyser that can monitor one three phase load (or 3 single- phase loads), expandable to 10 three-phase loads via ESY bus add-ons. EMS is a gateway that supports several communication protocols including Modbus (TCP/IP and RTU), BACnet IP, FTP, FTPS, SFTP, Rest-API and MQTT which allow for rapid integration with third-party software and any other device connected to the network (e.g., building energy managementsystemsandinverters or charging stations). EMS is a stand-alone controller: with two Ethernet ports, RS485 ports and Wi-Fi communication for a easy and simple programming via smart- phone; energy data readings can be pushed to external servers/Cloud and can be stored in the internal memory of the device. By combining accurate metering, a powerful Linux powered CPU in a small case, EMS is really a complete Energy Management System in a box.
Packages
| 1 - UNIT - 1 |