Abbotsford
CAREMS10MV5O1X

CARLO GAVAZZI EMS10MV5O1X 3-PHASE IOT ENERGY MGMTSYS 333mV CT 1DI+1DO

Price $1,587.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:EMS10MV5O1X

Description

Three-phase all-in-one IoT meter, 120-277 V L-N, 208-480 V L-L, current sensor 333 mV, self power supply, with RS485 Modbus master port, Digital output, Digital input.EMS is an all-in-one smart meter, gateway, web-server and controller. It is an energy analyser that can monitor one three phase load (or 3 single- phase loads), expandable to 10 three-phase loads via ESY bus add-ons. EMS is a gateway that supports several communication protocols including Modbus (TCP/IP and RTU), BACnet IP, FTP, FTPS, SFTP, Rest-API and MQTT which allow for rapid integration with third-party software and any other device connected to the network (e.g., building energy managementsystemsandinverters or charging stations). EMS is a stand-alone controller: with two Ethernet ports, RS485 ports and Wi-Fi communication for a easy and simple programming via smart- phone; energy data readings can be pushed to external servers/Cloud and can be stored in the internal memory of the device. By combining accurate metering, a powerful Linux powered CPU in a small case, EMS is really a complete Energy ManagementSysteminabox. Compatible with any 333 mV current transformer and with any current transformer with 5 A secondary current. It can be installed in systems with rated current up to 10 kA, even in retrofit applications if used with openable transformers like CTA or CTD S.

Packages

1 - UNIT - 1