Abbotsford

CARLO GAVAZZI MI20 Transformer current metering 20A

Price $139.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:MI20

Description

Dupline® Transmitter for digital signals. Contact or NPN transistor inputs. D-housing. Plug-in type module. 115/230 VAC power supply. Channel coding by GAP 1605. 8 VDC open loop voltage, 3 mA short-circuit current, 100 Ohm contact resistance and 3 m input cable length. Overvoltage cat III (IEC 60664) power supply type, 97 to 265 VAC power supply rated operational voltage through pins A1 and A2, 45 to 65 Hz power supply frequency, 40 ms power supply voltage interruption, typical 4 VA (power supply) rated operational power, 4 kV power supply rated impulse withstand, 2 kVAC (RMS) power supply Dupline®/input dielectric voltage and 40 mA (supply 230 V 15%) power supply source current. Typical 2 seconds power on delay, supply on (LED, green)/signal transmission on (LED, red)/Dupline® carrier (LED, yellow) indication, IP20 degree of protection, 3 (IEC 60664) pollution degree, -20 to 50°C operating temperature, 20 to 80% humidity (non-condensing), 15 G (11 ms) shock/2 G (6 to 55 Hz) vibration mechanical resistance. 4-channel transmitter with 4 inputs for contact or NPN transistor. Each input may be coded individually by means of the code programmer GAP 1605. When pin 4 is activated, the GFD 1440 transmits on the channel coded for input 1. When pin 1 is activated, transmission takes place on the channel coded for input 2. Transmission stops in spite of activated inputs if the power supply or the Dupline carrier is interrupted.

Packages

5 - UNIT - (5)